Non-Metallic Box Covers
14 Found
Ipex
PVC DBL GANG COV. PLATE BLANK W/ GSKT SCEPTER
Item #: 205518
CAT #: 077359
UPC: 622454269101
Sign In or Register to view pricing and more.
Carlon
24" Curved Lid Sub-assembly
Item #: 227466
CAT #: E1212L24
UPC: 034481141006
Sign In or Register to view pricing and more.
Allied Moulded
Square Box Cover, Blank, Diameter: 4", White, Non-Metallic
Item #: 13751
CAT #: 9344
UPC: 085339103608
Sign In or Register to view pricing and more.
Rack-A-Tiers
Top Hat Box Cover
Item #: 2013443
CAT #: TC1400-5
UPC: 625912914056
Sign In or Register to view pricing and more.
Cablofil
1 Gang Plastic toggle sw cover w/ screw
Item #: 632389
CAT #: DCP1T
UPC: 800388248632
Sign In or Register to view pricing and more.
Cantex
4 SQUARE 2 GANG BLANK COVER
Item #: 581989
CAT #: EZXKL
UPC: 088700020160
Sign In or Register to view pricing and more.
Carlon
24" CURVED LID
Item #: 619539
CAT #: E88L24
UPC: 034481141013
Sign In or Register to view pricing and more.
Allied Moulded
Handy box duplex outlet cover
Item #: 839291
CAT #: 9320
UPC: 08533910151
Sign In or Register to view pricing and more.
Allied Moulded
Handy box switch cover
Item #: 405536
CAT #: 9319
UPC: 08533910150
Sign In or Register to view pricing and more.
Rack-A-Tiers
Top Hat High Volume Wire Cover
Item #: 1031661
CAT #: TC1400
UPC: 625912914001
Sign In or Register to view pricing and more.
Thomas & Betts
4" Square Box Cover, Flat, Blank, Brown, Non-Metallic
Item #: 15846
CAT #: 4041
UPC: 786358590508
Sign In or Register to view pricing and more.
Allied Moulded
Handy box blank cover
Item #: 13621
CAT #: 9322
UPC: 08533910152
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COVER FOR 6080OS BOX, BK PHENOLIC
Item #: 105299
CAT #: HBL6087
UPC: 783585808550
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Smartguard Panel / Breaker Box, 14" Wide
Item #: 650966
CAT #: SGP14
UPC:
Sign In or Register to view pricing and more.
Ipex
PVC DBL GANG COV. PLATE BLANK W/ GSKT SCEPTER
BRCU20-2 PVC DBL GANG COV. PLATE BLANK W/ GSKT SCEPTER
Item #: 205518
CAT #: 077359
UPC: 622454269101
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Carlon
24" Curved Lid Sub-assembly
Non-metallic Curved J-box Replacement Lid, 12" X 12".
Item #: 227466
CAT #: E1212L24
UPC: 034481141006
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Allied Moulded
Square Box Cover, Blank, Diameter: 4", White, Non-Metallic
4" Square Blank Cover, Non-Metallic, Color: White, For Use With Series 9339/9342/9343 Only
Item #: 13751
CAT #: 9344
UPC: 085339103608
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Rack-A-Tiers
Top Hat Box Cover
Top Hat Box Cover, 5 Pack
Item #: 2013443
CAT #: TC1400-5
UPC: 625912914056
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Cablofil
1 Gang Plastic toggle sw cover w/ screw
1 Gang Plastic toggle sw cover with screw attach to the front of receptacles switches or can be snapped onto empty mud rings to keep them clean.
Item #: 632389
CAT #: DCP1T
UPC: 800388248632
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Cantex
4 SQUARE 2 GANG BLANK COVER
2-Gang 4 in. Square EZ BOX Blank Cover
Item #: 581989
CAT #: EZXKL
UPC: 088700020160
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Carlon
24" CURVED LID
Replacement Curved Lid for E88C24.
Item #: 619539
CAT #: E88L24
UPC: 034481141013
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Allied Moulded
Handy box duplex outlet cover
ALL 9320 HANDY BOX DUPLEX RCP
Item #: 839291
CAT #: 9320
UPC: 08533910151
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Allied Moulded
Handy box switch cover
Handy box switch cover - Rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - Handy box cover - Fiberglass reinforced polyester - thermoset - Size: W=2 1/4", H=4 1/4" - Mount with 2 screws
Item #: 405536
CAT #: 9319
UPC: 08533910150
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Rack-A-Tiers
Top Hat High Volume Wire Cover
Top Hat High Volume Wire Cover, Box Extention / Cover Plate
Item #: 1031661
CAT #: TC1400
UPC: 625912914001
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Thomas & Betts
4" Square Box Cover, Flat, Blank, Brown, Non-Metallic
4" Square Box Cover, Flat, Blank, Brown, Non-Metallic
Item #: 15846
CAT #: 4041
UPC: 786358590508
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Allied Moulded
Handy box blank cover
Handy box blank cover - Rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - Handy box cover - Fiberglass reinforced polyester - thermoset - Size: W=2 3/16", H=4 1/4" - Mount with 2 screws
Item #: 13621
CAT #: 9322
UPC: 08533910152
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COVER FOR 6080OS BOX, BK PHENOLIC
Hubbell Wiring Device Kellems, Wallplates and Boxes, Box Covers, 1-Gang,Blank Plate, FS/FD Style, Black Phenolic
Item #: 105299
CAT #: HBL6087
UPC: 783585808550
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Smartguard Panel / Breaker Box, 14" Wide
COOPER CROUSE-HINDS SGP14, Smartguard Panel / Breaker Box, 14" Wide
Item #: 650966
CAT #: SGP14
UPC:
Category:
Non-Metallic Box Covers
Sign In or Register to view pricing and more.