Fan/Fixture Mounting Box With Adjustable Brackets

Item #: 13165
Cat #: FBX900
UPC: 018997752246
Sign In or Register to view pricing and more.
Documents & Guides
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws & 8" Mounting Brackets. For use on

Overview

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws & 8" Mounting Brackets. For use on
Arlington’s new FBX900 Fan and Fixture Box provides a perfectly centered installation between two rafters – even if the desired mounting point is not in the center of the rafters. Get a centered, safe installation. Save time and money with FBX900
Also known as: 018997752246, FBX900

Specifications

Mounting: Bracket
Cubic Inches: 14.500 in³
Mounting: Bracket
Cubic Inches: 14.500 in³

Customer Reviews

No reviews for this product
(0)