Non-Metallic Ceiling / Fixture Box Covers
13 Found
Arlington
5" Ceiling Plate Cover
Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Arlington
Round Box Cover, Diameter: 4", White, Non-Metallic
Item #: 69639
CAT #: CP40
UPC: 018997150400
Sign In or Register to view pricing and more.
Mulberry Metal
Flat Gang Box Cover, Round 5" Diameter, Steel
Item #: 232430
CAT #: 40435
UPC: 095327404358
Sign In or Register to view pricing and more.
Allied Moulded
Round Box Cover, Blank, Diameter: 4-1/2", White, Non-Metallic
Item #: 13894
CAT #: 9315-WH
UPC: 085339101321
Sign In or Register to view pricing and more.
Hubbell-TayMac
TYM PBC300WH
Item #: 641900
CAT #: PBC300WH
UPC: 092326130066
Sign In or Register to view pricing and more.
Carlon
Round Box Cover, Diameter: 4", Blue, Non-Metallic
Item #: 288829
CAT #: E460R-CAR
UPC: 034481131441
Sign In or Register to view pricing and more.
Arlington
Round Box Cover, Diameter: 9", White, Non-Metallic
Item #: 364740
CAT #: CP9000
UPC: 018997691125
Sign In or Register to view pricing and more.
Cantex
4 ROUND BLANK COVER
Item #: 403759
CAT #: EZYKL
UPC: 088700020146
Sign In or Register to view pricing and more.
Allied Moulded
Round Box Cover, Blank, Diameter: 4-3/4", Beige, Non-Metallic
Item #: 14298
CAT #: 9315
UPC: 085339101307
Sign In or Register to view pricing and more.
Thomas & Betts
4-1/2" Diameter Box Cover, White, Non-Metallic
Item #: 332767
CAT #: 4062-WHITE
UPC: 786358591758
Sign In or Register to view pricing and more.
Thomas & Betts
3-1/4" - 4" Diameter, Box Cover
Item #: 15786
CAT #: 4052-BROWN
UPC: 786358591505
Sign In or Register to view pricing and more.
Satco
Flat Blank Up Plate, White
Item #: 347953
CAT #: 90-069
UPC: 045923900693
Sign In or Register to view pricing and more.
Hubbell - Electrical
4" Diameter, Box Cover
Item #: 25968
CAT #: 7081
UPC:
Sign In or Register to view pricing and more.
Arlington
5" Ceiling Plate Cover
Non-Metallic, Ceiling Plate Cover: for 3-1/2 Inch - 4 Inch, Round or Octagonal, Boxes. Color: White. Includes (2) #8-32 x 3/4 Inch Flat Head Screws and Bracket.
Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Arlington
Round Box Cover, Diameter: 4", White, Non-Metallic
4" Round, Box Cover, Non-Metallic, Blank, Color: White.
Item #: 69639
CAT #: CP40
UPC: 018997150400
Sign In or Register to view pricing and more.
Mulberry Metal
Flat Gang Box Cover, Round 5" Diameter, Steel
Flat Gang Box Cover, Round 5" Diameter, Steel, Includes (3) Screws, Universal Strap, For Use With 3 1/4 or 4 Inch Round Box
Item #: 232430
CAT #: 40435
UPC: 095327404358
Sign In or Register to view pricing and more.
Allied Moulded
Round Box Cover, Blank, Diameter: 4-1/2", White, Non-Metallic
4-1/2" Blank Round, Box Cover, Non-Metallic, Color: White.
Item #: 13894
CAT #: 9315-WH
UPC: 085339101321
Sign In or Register to view pricing and more.
Hubbell-TayMac
TYM PBC300WH
TYM PBC300WH
Item #: 641900
CAT #: PBC300WH
UPC: 092326130066
Sign In or Register to view pricing and more.
Carlon
Round Box Cover, Diameter: 4", Blue, Non-Metallic
4" Round, Box Cover, Non-Metallic, Color: Blue.
Item #: 288829
CAT #: E460R-CAR
UPC: 034481131441
Sign In or Register to view pricing and more.
Arlington
Round Box Cover, Diameter: 9", White, Non-Metallic
9" Round, Box Cover with Springs, Non-Metallic, Color: White.
Item #: 364740
CAT #: CP9000
UPC: 018997691125
Sign In or Register to view pricing and more.
Cantex
4 ROUND BLANK COVER
4 in. Round EZ BOX Blank Cover
Item #: 403759
CAT #: EZYKL
UPC: 088700020146
Sign In or Register to view pricing and more.
Allied Moulded
Round Box Cover, Blank, Diameter: 4-3/4", Beige, Non-Metallic
4-3/4" Blank Round, Box Cover, Non-Metallic, Color: Ivory
Item #: 14298
CAT #: 9315
UPC: 085339101307
Sign In or Register to view pricing and more.
Thomas & Betts
4-1/2" Diameter Box Cover, White, Non-Metallic
4-1/2" Round Box Cover, Blank, Color: White, Non-Metallic
Item #: 332767
CAT #: 4062-WHITE
UPC: 786358591758
Sign In or Register to view pricing and more.
Thomas & Betts
3-1/4" - 4" Diameter, Box Cover
3-1/4" - 4" Round, Box Cover, Phenolic, Color: Brown
Item #: 15786
CAT #: 4052-BROWN
UPC: 786358591505
Sign In or Register to view pricing and more.
Satco
Flat Blank Up Plate, White
Blank Up Kit For 4" Box; White Finish; 5" Diameter; 2-8/32 Bar Holes; 3-1/2" Center To Center; Includes Hardware
Item #: 347953
CAT #: 90-069
UPC: 045923900693
Sign In or Register to view pricing and more.
Hubbell - Electrical
4" Diameter, Box Cover
4" Diameter, Box Cover4" Round, Box Cover, Non-Metallic, Color: Gray.
Item #: 25968
CAT #: 7081
UPC:
Sign In or Register to view pricing and more.