4" Round Fan/Fixture Box, Depth: 2-7/16", Non-Metallic

Item #: 14257
Cat #: 9351-NKFR
UPC: 085339650027
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass

Overview

4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass
Also known as: 085339650027, 9351-NKFR

Specifications

Depth: 2 3/8 in
Material: Polyester, Fiberglass
Color: Beige, Tan
Mounting: Nail On
Diameter: 4 in
Cubic Inches: 22.500 inĀ³
Depth: 2 3/8 in
Color: Beige, Tan
Diameter: 4 in
Material: Polyester, Fiberglass
Mounting: Nail On
Cubic Inches: 22.500 inĀ³

Customer Reviews

No reviews for this product
(0)