4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

Item #: 17600
Cat #: B520P-UPC
UPC: 034481006220
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic

Overview

4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic
Suitable for fixture support up to 50 lbs. Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached
Also known as: 034481006220, B520P-UPC, 4/0 NAIL ON, 4/0 CEILING BOX

Specifications

Color: Blue
Depth: 2 1/4 in
Mounting: Nail On
Cubic Inches: 20 in³
Color: Blue
Mounting: Nail On
Depth: 2 1/4 in
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)