3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic

Item #: 14642
Cat #: 9338-ES
UPC: 085339460053
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box, with Speed Clamps Depth: 2", Cubic Inches: 14.0", Fixture Weight: 15 lbs, Non-Metallic

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box, with Speed Clamps Depth: 2", Cubic Inches: 14.0", Fixture Weight: 15 lbs, Non-Metallic
Also known as: 085339460053, 9338-ES

Specifications

Depth: 2 in
Color: Beige, Tan
Cubic Inches: 14 in³
Depth: 2 in
Cubic Inches: 14 in³
Color: Beige, Tan

Customer Reviews

No reviews for this product
(0)