4" Round Ceiling/Fixture Box with Bar Hanger

Item #: 221845
Cat #: 9350-BHK
UPC: 085339881094
Sign In or Register to view pricing and more.
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.

Overview

4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881094, 9350-BHK

Specifications

Mounting: Clamp, Bracket
Material: Fiberglass
Color: Beige, Tan
Depth: 2 7/16 in
Cubic Inches: 22.500 in³
Mounting: Clamp, Bracket
Color: Beige, Tan
Cubic Inches: 22.500 in³
Material: Fiberglass
Depth: 2 7/16 in

Customer Reviews

No reviews for this product
(0)