Round Non-Metallic Ceiling Pans

18 Found
Arlington

Fan/Fixture Pan, Furring Strip/Hat Channel

Item #: 9442
CAT #: FB412
UPC: 018997721891
Sign In or Register to view pricing and more.
Carlon

BOW CFB-16FR-12R 4 CEILING FA

Item #: 969108
CAT #: CFB-16FR-12R
UPC: 034481014072
Sign In or Register to view pricing and more.
Arlington

Sconce Box, Diameter: 4", Non-Metallic

Item #: 732279
CAT #: FSC405R
UPC: 018997040947
Sign In or Register to view pricing and more.
Arlington

4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic

Item #: 333225
CAT #: FB405
UPC: 018997721853
Sign In or Register to view pricing and more.
Pass & Seymour

Round Direct Mount Ceiling Fan Box, 4", Plastic

Item #: 389577
CAT #: S109-FAN
UPC: 785007422221
Sign In or Register to view pricing and more.
Allied Moulded

Ceiling/Fixture Pan, 3-3/8" Round, Depth: 5/8", Thermoset-Fiberglass

Item #: 85121
CAT #: 9304
UPC: 085339100256
Sign In or Register to view pricing and more.
Arlington

4-1/4" Ceiling Fan/Fixture Box, .570" Deep, Metallic

Item #: 333007
CAT #: FB4050
UPC: 018997281012
Sign In or Register to view pricing and more.
Arlington

Round Vapor Box For Fixtures, Diameter: 6.25", Mounts to Stud

Item #: 422775
CAT #: F426F
UPC: 018997069030
Sign In or Register to view pricing and more.
Carlon

Ceiling/Fixture Pan, 4" Diameter, Depth: 5/8", Non-Metallic

Item #: 18571
CAT #: B708-SHK
UPC: 034481115168
Sign In or Register to view pricing and more.
Cantex

8 CU IN SHALLOW CEILING BOX

Item #: 1755898
CAT #: EZ08CZ
UPC: 088700970014
Sign In or Register to view pricing and more.
Arlington

FAN BOX 8.0 CU. IN.-100

Item #: 1565527
CAT #: FB4070
UPC: 018997281029
Sign In or Register to view pricing and more.
Arlington

Mounting Block, 8" Diameter, Non-Metallic

Item #: 12069
CAT #: MB8
UPC: 018997423306
Sign In or Register to view pricing and more.
Arlington

Fan Box

Item #: 9483
CAT #: FB407
UPC: 018997721778
Sign In or Register to view pricing and more.
Allied Moulded

3-3/8" Diameter, Ceiling/Fixture Pan

Item #: 405600
CAT #: 9370-FR
UPC: 085339766001
Sign In or Register to view pricing and more.
Carlon

4" Diameter, Ceiling/Fixture Pan

Item #: 439879
CAT #: B720R-SHK
UPC: 034481194071
Sign In or Register to view pricing and more.
Thomas & Betts

3-1/2" Diameter, Ceiling/Fixture Pan, Depth 5/8", Non-Metallic

Item #: 16479
CAT #: 3060
UPC: 786358502303
Sign In or Register to view pricing and more.
Arlington

Fan/Fixture Pan, Furring Strip/Hat Channel

Ceiling/Fixture Pan, Cu. 14.4 inches, Center Screw Installed, NM Cable Connector, Two Screws For Fan/Fixture Bracket Installation,
Item #: 9442
CAT #: FB412
UPC: 018997721891
Sign In or Register to view pricing and more.
Carlon

BOW CFB-16FR-12R 4 CEILING FA

BOW CFB-16FR-12R 4 CEILING FA
Item #: 969108
CAT #: CFB-16FR-12R
UPC: 034481014072
Sign In or Register to view pricing and more.
Arlington

Sconce Box, Diameter: 4", Non-Metallic

4" Sconce Box, Low Profile, Non-Metallic, Cubic Inches: 5.0", Includes NM cable connector and mounting wings for 1/2" & 5/8" drywall.
Item #: 732279
CAT #: FSC405R
UPC: 018997040947
Sign In or Register to view pricing and more.
Arlington

4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic

4-1/4 Inch Ceiling Fixture Mounting Box, Depth: 1/2 Inch, NM Cable Clamp, Mounts to Joist or I-Beam, Fan Rated: 70 Pounds, Fixture Rating: 200 Pounds, Hardware Included, Cubic Inches: 6, Non-Metallic
Item #: 333225
CAT #: FB405
UPC: 018997721853
Sign In or Register to view pricing and more.
Pass & Seymour

Round Direct Mount Ceiling Fan Box, 4", Plastic

Round Direct Mount Ceiling Fan Box, 4 Inch, Plastic
Item #: 389577
CAT #: S109-FAN
UPC: 785007422221
Sign In or Register to view pricing and more.
Allied Moulded

Ceiling/Fixture Pan, 3-3/8" Round, Depth: 5/8", Thermoset-Fiberglass

3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5"
Item #: 85121
CAT #: 9304
UPC: 085339100256
Sign In or Register to view pricing and more.
Arlington

4-1/4" Ceiling Fan/Fixture Box, .570" Deep, Metallic

4-1/4 Inch Ceiling Fan/Fixture Box, .570 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 6.0, Metallic
Item #: 333007
CAT #: FB4050
UPC: 018997281012
Sign In or Register to view pricing and more.
Arlington

Round Vapor Box For Fixtures, Diameter: 6.25", Mounts to Stud

Ceiling/Fixture Pan, Round Vapor Box, Cubic Inchess: 28.0"
Item #: 422775
CAT #: F426F
UPC: 018997069030
Sign In or Register to view pricing and more.
Carlon

Ceiling/Fixture Pan, 4" Diameter, Depth: 5/8", Non-Metallic

4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 5/8". Cubic Inches: 8", Fixture Weight: 50 lbs.
Item #: 18571
CAT #: B708-SHK
UPC: 034481115168
Sign In or Register to view pricing and more.
Cantex

8 CU IN SHALLOW CEILING BOX

8 CU IN SHALLOW CEILING BOX
Item #: 1755898
CAT #: EZ08CZ
UPC: 088700970014
Sign In or Register to view pricing and more.
Arlington

FAN BOX 8.0 CU. IN.-100

Fan & Fixture Mounting Boxes
Item #: 1565527
CAT #: FB4070
UPC: 018997281029
Sign In or Register to view pricing and more.
Arlington

Mounting Block, 8" Diameter, Non-Metallic

8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.
Item #: 12069
CAT #: MB8
UPC: 018997423306
Sign In or Register to view pricing and more.
Arlington

Fan Box

Features:includes Center Screw, Installed Nm Cable Connector, Mud Cover, Secondko, (2) Screws For Fan/fixture Bracket Installation, For 5/8in Drywall, Application:fan And Fixture, Standard:ul, Csa, Size:4.25 Dia X 2.31in, Mounting:screw, Cubic Capacity:8ci
Item #: 9483
CAT #: FB407
UPC: 018997721778
Sign In or Register to view pricing and more.
Allied Moulded

3-3/8" Diameter, Ceiling/Fixture Pan

3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5".
Item #: 405600
CAT #: 9370-FR
UPC: 085339766001
Sign In or Register to view pricing and more.
Carlon

4" Diameter, Ceiling/Fixture Pan

4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20", Fixture Weight: 35 lbs.
Item #: 439879
CAT #: B720R-SHK
UPC: 034481194071
Sign In or Register to view pricing and more.
Thomas & Betts

3-1/2" Diameter, Ceiling/Fixture Pan, Depth 5/8", Non-Metallic

3-1/2" Diameter, Ceiling/Fixture Pan, Phenolic, Depth: 5/8". Cubic Inches: 3.5". New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Item #: 16479
CAT #: 3060
UPC: 786358502303
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found