4" Round Outlet Box, Depth: 2-7/16", Bar Hanger, Non-Metallic

Item #: 514494
Cat #: 9350-BHGK
UPC: 085339881117
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Diameter, 4/0 Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch. Cubic Inches 22.5 Inch. Bar Length 16 Inch to 24 Inch on Center. Fixture Weight 50 lbs.

Overview

4 Inch Diameter, 4/0 Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch. Cubic Inches 22.5 Inch. Bar Length 16 Inch to 24 Inch on Center. Fixture Weight 50 lbs.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881117, 9350-BHGK

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Bracket
Material: Fiberglass
Cubic Inches: 22.500 inĀ³
Depth: 2 3/8 in
Material: Fiberglass
Mounting: Clamp, Bracket
Cubic Inches: 22.500 inĀ³

Customer Reviews

No reviews for this product
(0)