4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

Item #: 17618
Cat #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75

Overview

4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches
Also known as: 034481006213, B520A-UPC, 4/0 nail on, round nail on, 8B

Specifications

Color: Blue
Mounting: Clamp, Nail On
Depth: 2 1/4 in
Cubic Inches: 20 in³
Color: Blue
Depth: 2 1/4 in
Mounting: Clamp, Nail On
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)