SMART BOX FIXTURE BOX

Item #: 277411
Cat #: MSBRND
UPC: 784297017681
Sign In or Register to view pricing and more.
Documents & Guides
CEILING BOX SUPPORT, POLYCARBONATE, (3) #10 X 2 IN HEX HEAD SCREWS MOUNTING, CUBIC CAPACITY: 24 CU-IN, DIMENSIONS: 4 IN WIDTH X 2-3/4 IN DEPTH X 3-3/4 IN HEIGHT, MASTER QUANTITY: 30, UL LISTED, ROHS COMPLIANT, SUPPORTS 50 LB LIGHT FIXTURE

Overview

CEILING BOX SUPPORT, POLYCARBONATE, (3) #10 X 2 IN HEX HEAD SCREWS MOUNTING, CUBIC CAPACITY: 24 CU-IN, DIMENSIONS: 4 IN WIDTH X 2-3/4 IN DEPTH X 3-3/4 IN HEIGHT, MASTER QUANTITY: 30, UL LISTED, ROHS COMPLIANT, SUPPORTS 50 LB LIGHT FIXTURE
Also known as: 784297017681, MSBRND

Specifications

Diameter: 4 in
Standards: California Proposition 65
Cubic Inches: 24 inĀ³
Diameter: 4 in
Cubic Inches: 24 inĀ³
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)