Non-Metallic Saddle Boxes

33 Found
Arlington

Round Fan/Fixture Mounting Box, Diameter 4-1/4"

Item #: 6022
CAT #: FB442
UPC: 018997721945
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

Item #: 17154
CAT #: 7120
UPC: 050169071205
Sign In or Register to view pricing and more.
Arlington

4 1/4" Ceiling Fan Box, Saddle Type, Depth: 1-1/2", Non-Metallic

Item #: 153502
CAT #: FB415
UPC: 018997721679
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Round Saddle Box, (4) NM Cable Clamps, Cubic Inches: 12.5

Item #: 16932
CAT #: 7120-1
UPC: 050169712016
Sign In or Register to view pricing and more.
Allied Moulded

4" Ceiling Fan Box, Saddle Type, Depth: 1/2", Non-Metallic

Item #: 105531
CAT #: 9373-FR
UPC: 085339782544
Sign In or Register to view pricing and more.
Arlington

4" Ceiling Fan Box, Saddle Type, Depth: 5", Non-Metallic

Item #: 202432
CAT #: FB443
UPC: 018997721976
Sign In or Register to view pricing and more.
Allied Moulded

4" Ceiling Fan Box, Saddle Type, Depth: 3-3/4", Non-Metallic

Item #: 142341
CAT #: 9375-FR
UPC: 085339792918
Sign In or Register to view pricing and more.
Arlington

VAPOR BOX SIDE MOUNT 443

Item #: 528713
CAT #: FB443F
UPC: 018997762221
Sign In or Register to view pricing and more.
Arlington

Ceiling/Fixture Pan, 4-1/4" Round, Depth: 1-1/4", Non-Metallic

Item #: 9414
CAT #: FB423
UPC: 018997721907
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

Item #: 504941
CAT #: 7120VB
UPC: 050169999714
Sign In or Register to view pricing and more.
Arlington

Ceiling Fixture Mounting Box with Pan, L-Shaped, Non-Metallic

Item #: 5976
CAT #: FB444
UPC: 018997721877
Sign In or Register to view pricing and more.
Arlington

4 1/4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

Item #: 9461
CAT #: FB426
UPC: 018997721792
Sign In or Register to view pricing and more.
Arlington

Adjustable Ceiling/Fixture Box, Diameter: 4", Depth: 1-1/2", Non-Metallic

Item #: 1147880
CAT #: FBA426
UPC: 018997025753
Sign In or Register to view pricing and more.
Cantex

Ceiling/Fixture Box, 2-1/2" Diameter, Black, Non-Metallic

Item #: 532797
CAT #: EZ12CF
UPC: 088700953710
Sign In or Register to view pricing and more.
Arlington

VAPOR BOX JOIST MT-SINGLE DRYWALL 1

Item #: 552715
CAT #: FB442F
UPC: 018997762207
Sign In or Register to view pricing and more.
Arlington

Round Fan/Fixture Mounting Box, Diameter 4-1/4"

Round Fan/Fixture Mounting Box, Diameter 4-1/4 Inch, L-Shape, 4.24 x 3.77 Inch, For 1/2 Inch or 5/8 Inch Drywall, Includes Center Screw, Installed NM Cable Connector, Mud Cover, Multiple Knockouts, (2) Screws For Fan/Fixture Bracket Installation, 70 Pound Fan Rating/200 Pound Fixture Rating
Item #: 6022
CAT #: FB442
UPC: 018997721945
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic
Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

4" Diameter, Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 12.5". Fan Weight: 70 lbs. Fixture Weight: 70 lbs.
Item #: 17154
CAT #: 7120
UPC: 050169071205
Sign In or Register to view pricing and more.
Arlington

4 1/4" Ceiling Fan Box, Saddle Type, Depth: 1-1/2", Non-Metallic

4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 10.3". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Item #: 153502
CAT #: FB415
UPC: 018997721679
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Round Saddle Box, (4) NM Cable Clamps, Cubic Inches: 12.5

4" Round Saddle Box, (4) NM Cable Clamps, Side Knockouts: (2) 1/2 Inch, Cubic Inches: 12.5, Non-Metallic
Item #: 16932
CAT #: 7120-1
UPC: 050169712016
Sign In or Register to view pricing and more.
Allied Moulded

4" Ceiling Fan Box, Saddle Type, Depth: 1/2", Non-Metallic

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.
Item #: 105531
CAT #: 9373-FR
UPC: 085339782544
Sign In or Register to view pricing and more.
Arlington

4" Ceiling Fan Box, Saddle Type, Depth: 5", Non-Metallic

4" Diameter, Saddle Box, Non-Metallic, Cubic Inches: 18". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Item #: 202432
CAT #: FB443
UPC: 018997721976
Sign In or Register to view pricing and more.
Allied Moulded

4" Ceiling Fan Box, Saddle Type, Depth: 3-3/4", Non-Metallic

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic, Depth: 3-13/16. Base Depth: 1/2". Cubic Inches: 14". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Fixture Rating
Item #: 142341
CAT #: 9375-FR
UPC: 085339792918
Sign In or Register to view pricing and more.
Arlington

VAPOR BOX SIDE MOUNT 443

Screw-On L-Shaped Vapor Box for Fans and Fixtures
Item #: 528713
CAT #: FB443F
UPC: 018997762221
Sign In or Register to view pricing and more.
Arlington

Ceiling/Fixture Pan, 4-1/4" Round, Depth: 1-1/4", Non-Metallic

Ceiling/Fixture Pan, 4-1/4 Inch Round, Depth: 1-1/4 Inch, Cenyter Screw Installed, NM Cable Connector, Two Screws For Fan/Fixture Bracket Installation, Non-Metallic
Item #: 9414
CAT #: FB423
UPC: 018997721907
Sign In or Register to view pricing and more.
Hubbell-Raco

4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic, Depth: 2-5/8", Cubic Inches: 12-1/2"
Item #: 504941
CAT #: 7120VB
UPC: 050169999714
Sign In or Register to view pricing and more.
Arlington

Ceiling Fixture Mounting Box with Pan, L-Shaped, Non-Metallic

Ceiling Fixture Mounting Box with Pan, L-Shaped, Mounts to Single or Double Joints, Center Screw, Nm Cable Connector, Mud Cover, Multiple KOs, Two Screw For Fan/Fixture Bracket Installation, Non-Metallic
Item #: 5976
CAT #: FB444
UPC: 018997721877
Sign In or Register to view pricing and more.
Arlington

4 1/4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 16". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Item #: 9461
CAT #: FB426
UPC: 018997721792
Sign In or Register to view pricing and more.
Arlington

Adjustable Ceiling/Fixture Box, Diameter: 4", Depth: 1-1/2", Non-Metallic

4" Diameter, Adjustable, 4/0 Ceiling/Fixture Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 21". Fan Weight: 70 lbs. Fixture Weight: 100 lbs.
Item #: 1147880
CAT #: FBA426
UPC: 018997025753
Sign In or Register to view pricing and more.
Cantex

Ceiling/Fixture Box, 2-1/2" Diameter, Black, Non-Metallic

Ceiling/Fixture Box, 2-1/2 Inch Diameter, Accomodates 3-1/2 and 2-9/16 Inch Mounting, Support Weight: 70 LBS Fan/200 LBS Fixture, Black, Non-Metallic
Item #: 532797
CAT #: EZ12CF
UPC: 088700953710
Sign In or Register to view pricing and more.
Arlington

VAPOR BOX JOIST MT-SINGLE DRYWALL 1

Joist Mount Screw-On L-Shaped Vapor Box for Fans and Fixtures (Single Drywall)
Item #: 552715
CAT #: FB442F
UPC: 018997762207
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found