3-7/8" Deep, 3-Gang, Ceiling/Fixture Box

Item #: 383404
Cat #: FN103F
UPC: 018997151346
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Nail-On Ceiling/Fixture Box, Non-Metallic, Depth: 3-7/8". Cubic Inches: 63.5". Fixture Weight: 50 lbs.

Overview

3-Gang, Nail-On Ceiling/Fixture Box, Non-Metallic, Depth: 3-7/8". Cubic Inches: 63.5". Fixture Weight: 50 lbs.
Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive.
Also known as: 018997151346, FN103F

Specifications

Gangs: 3
Color: Black
Material: Plastic
Depth: 3 7/8 in
Mounting: Nail On
Cubic Inches: 63.500 in³
Gangs: 3
Material: Plastic
Mounting: Nail On
Color: Black
Depth: 3 7/8 in
Cubic Inches: 63.500 in³

Customer Reviews

No reviews for this product
(0)