Ceiling/Fixture Boxes

329 Found
Arlington

5" Ceiling Plate Cover

Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Carlon

Round Old Work Box, 4-1/4", Blue

Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic

Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Arlington

Round Fan/Fixture Mounting Box, Diameter 4-1/4"

Item #: 6022
CAT #: FB442
UPC: 018997721945
Sign In or Register to view pricing and more.
Cantex

4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic

Item #: 227549
CAT #: EZ20CN
UPC: 088700019867
Sign In or Register to view pricing and more.
Cantex

Fixture Box With Brackets, Depth 2-1/4", Non-Metallic, Black

Item #: 227553
CAT #: EZ20CH
UPC: 088700020016
Sign In or Register to view pricing and more.
Pass & Seymour

4" Round Ceiling Box With Captive Nails

Item #: 85223
CAT #: S1-20-RAC
UPC: 785007206975
Sign In or Register to view pricing and more.
Cantex

Old Work Residential Ceiling Box, Black, Non-Metallic

Item #: 249524
CAT #: EZ18CO
UPC: 088700019935
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Allied Moulded

3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

Item #: 14418
CAT #: 9338-ESK
UPC: 085339460060
Sign In or Register to view pricing and more.
Allied Moulded

4" Round Ceiling Box, Nail-On, 2-3/8" Deep, Non-Metallic

Item #: 13938
CAT #: 9351-NK
UPC: 085339104766
Sign In or Register to view pricing and more.
Pass & Seymour

Ceiling/Fixture Box, Round, 3-3/4", Depth: 2.68", Non-Metallic

Item #: 207783
CAT #: C1-18-WGAC
UPC: 785007206852
Sign In or Register to view pricing and more.
Arlington

Fan/Fixture Box, 80° Cathedral Ceiling, Non-Metallic

Item #: 13213
CAT #: FB900
UPC: 018997752505
Sign In or Register to view pricing and more.
Allied Moulded

Ceiling Box, Round, 4" Diameter, New Work/Nail-On Type, Polycarbonate

Item #: 14439
CAT #: PC234-N
UPC: 085339980254
Sign In or Register to view pricing and more.
Pass & Seymour

PL BX RND CLG 3.75 SWG BRKT OW

Item #: 85242
CAT #: C1-18-WAC
UPC: 785007206876
Sign In or Register to view pricing and more.
Arlington

5" Ceiling Plate Cover

Non-Metallic, Ceiling Plate Cover: for 3-1/2 Inch - 4 Inch, Round or Octagonal, Boxes. Color: White. Includes (2) #8-32 x 3/4 Inch Flat Head Screws and Bracket.
Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Carlon

Round Old Work Box, 4-1/4", Blue

Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material: Polycarbonate, Mounting Means Swing Clamps
Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic

4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Arlington

Round Fan/Fixture Mounting Box, Diameter 4-1/4"

Round Fan/Fixture Mounting Box, Diameter 4-1/4 Inch, L-Shape, 4.24 x 3.77 Inch, For 1/2 Inch or 5/8 Inch Drywall, Includes Center Screw, Installed NM Cable Connector, Mud Cover, Multiple Knockouts, (2) Screws For Fan/Fixture Bracket Installation, 70 Pound Fan Rating/200 Pound Fixture Rating
Item #: 6022
CAT #: FB442
UPC: 018997721945
Sign In or Register to view pricing and more.
Cantex

4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
Item #: 227549
CAT #: EZ20CN
UPC: 088700019867
Sign In or Register to view pricing and more.
Cantex

Fixture Box With Brackets, Depth 2-1/4", Non-Metallic, Black

Fixture Box With Brackets, 3-1/2 Inch Diameter, Depth 2-1/4 Inch, 20 Cubic Inches, Fixture Weight 50 pounds
Item #: 227553
CAT #: EZ20CH
UPC: 088700020016
Sign In or Register to view pricing and more.
Pass & Seymour

4" Round Ceiling Box With Captive Nails

4 Round Ceiling Box with two captive mounting nails and four Auto/Clamps.It is constructed of impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling.50 pack.
Item #: 85223
CAT #: S1-20-RAC
UPC: 785007206975
Sign In or Register to view pricing and more.
Cantex

Old Work Residential Ceiling Box, Black, Non-Metallic

Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps
Item #: 249524
CAT #: EZ18CO
UPC: 088700019935
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic
Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Allied Moulded

3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears
Item #: 14418
CAT #: 9338-ESK
UPC: 085339460060
Sign In or Register to view pricing and more.
Allied Moulded

4" Round Ceiling Box, Nail-On, 2-3/8" Deep, Non-Metallic

4 Inch Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch, Cubic Inches 22.5 Inch. Fixture Weight 50 Pound
Item #: 13938
CAT #: 9351-NK
UPC: 085339104766
Sign In or Register to view pricing and more.
Pass & Seymour

Ceiling/Fixture Box, Round, 3-3/4", Depth: 2.68", Non-Metallic

Ceiling/Fixture Box, Round, 3-3/4 Inch, Depth: 2.68 Inch, Cubic Inches: 18, Adjustable Swing Bracket 1-1/4 to 1/8 Inch, (4) Auto/Clamps, Grounding Lug, Non-Metallic
Item #: 207783
CAT #: C1-18-WGAC
UPC: 785007206852
Sign In or Register to view pricing and more.
Arlington

Fan/Fixture Box, 80° Cathedral Ceiling, Non-Metallic

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 90 Degree
Item #: 13213
CAT #: FB900
UPC: 018997752505
Sign In or Register to view pricing and more.
Allied Moulded

Ceiling Box, Round, 4" Diameter, New Work/Nail-On Type, Polycarbonate

Ceiling Box, Round, 4 Inch Diameter, New Work/Nail-On Type, Polycarbonate, For Use With Nonmetallic Sheathed Cable
Item #: 14439
CAT #: PC234-N
UPC: 085339980254
Sign In or Register to view pricing and more.
Pass & Seymour

PL BX RND CLG 3.75 SWG BRKT OW

3 3/4 Round Old Work Ceiling Box with Swing brackets for mounting that adjust from 1 1/4 down to 1/8. Four Auto/Clamps, Includes Device mounting holes. 50 pack.
Item #: 85242
CAT #: C1-18-WAC
UPC: 785007206876
Sign In or Register to view pricing and more.
Page 1 of 21
329 Items found