ENT Quick Connect Switch / Outlet Boxes

51 Found
Carlon

4" Square, Outlet/Switch Box, Depth: 1-1/2", Non-Metallic

Item #: 25155
CAT #: A52151D
UPC: 034481074007
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, Non-Metallic

Item #: 169721
CAT #: 089461
UPC: 622454894617
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, Non-Metallic

Item #: 111833
CAT #: 089462
UPC: 622454894624
Sign In or Register to view pricing and more.
Carlon

4" Square, Outlet/Switch Box, Depth: 2-3/8", Non-Metallic

Item #: 25578
CAT #: A5217DE
UPC: 034481198321
Sign In or Register to view pricing and more.
Kraloy

Floor Box, Square, PVC

Item #: 113438
CAT #: 089464
UPC: 622454205369
Sign In or Register to view pricing and more.
Carlon

ENT Outlet Box, 2 Gang, Depth 3.450", PVC

Item #: 147484
CAT #: A238
UPC: 034481184157
Sign In or Register to view pricing and more.
Kraloy

Slab Box with Molded Connector, 3-5/8" Depth, 2 Gang, 3/4 and 1" Knockouts, PVC

Item #: 637291
CAT #: 089475
UPC: 622454211612
Sign In or Register to view pricing and more.
Kraloy

Floor Box, Square, 2-Gang, PVC

Item #: 637325
CAT #: 089468
UPC: 622454205413
Sign In or Register to view pricing and more.
Carlon

Switch/ Outlet Box with Bracket, 1-Gang, Depth: 3", 1/2" Kos. Non-Metallic

Item #: 25292
CAT #: A58381D
UPC: 034481074359
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, 2-7/8" Deep, (4) 1/2 and (4) 3/4" Knockouts, PVC

Item #: 329052
CAT #: 089458
UPC: 622454894587
Sign In or Register to view pricing and more.
Kraloy

SMB-H-10/20 PVC SLAB BOX KWIKON

Item #: 329067
CAT #: 089466
UPC: 622454894662
Sign In or Register to view pricing and more.
Carlon

4" Square Switch/Outlet Box with Bracket, Depth: 1-1/2", Non-Metallic

Item #: 26123
CAT #: A521DE
UPC: 034481074151
Sign In or Register to view pricing and more.
Kraloy

Slab Box, Depth: 2", Size: 4 x 3/4", Non-Metallic

Item #: 840737
CAT #: 089053
UPC: 622454333550
Sign In or Register to view pricing and more.
Carlon

2-3/8" Deep, 4" Square, ENT Outlet/Switch Box

Item #: 26104
CAT #: A52171E
UPC: 034481074304
Sign In or Register to view pricing and more.
Kraloy

SVDBH-15-20 PVC SLAB BOX KWIKON

Item #: 524483
CAT #: 089049
UPC: 622454333505
Sign In or Register to view pricing and more.
Kraloy

Kraloy 089469

Item #: 554492
CAT #: 089469
UPC: 622454205420
Sign In or Register to view pricing and more.
Carlon

4" Square, Outlet/Switch Box, Depth: 1-1/2", Non-Metallic

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2". Cubic Inches: 20"
Item #: 25155
CAT #: A52151D
UPC: 034481074007
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, Non-Metallic

Standard Slab Box, Side Knockout: (4) 1/2 Inch, (2) 3/4 Inch, (2) 1 Inch, Non-Metallic
Item #: 169721
CAT #: 089461
UPC: 622454894617
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, Non-Metallic

Kwikon Standard Slab Boxes with Molded Connectors, 8 X 3/4
Item #: 111833
CAT #: 089462
UPC: 622454894624
Sign In or Register to view pricing and more.
Carlon

4" Square, Outlet/Switch Box, Depth: 2-3/8", Non-Metallic

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 1/2" & 3/4". Cubic Inches: 30.3"
Item #: 25578
CAT #: A5217DE
UPC: 034481198321
Sign In or Register to view pricing and more.
Kraloy

Floor Box, Square, PVC

Floor Box, Square, Slab Box with Molded Connector, Knockouts: (4) 3/4 Inch, (4) 1 Inch, Material/Finish: PVC, Cubic Inches: 44
Item #: 113438
CAT #: 089464
UPC: 622454205369
Sign In or Register to view pricing and more.
Carlon

ENT Outlet Box, 2 Gang, Depth 3.450", PVC

Two Gang Outlet Box, Volume 38 Cubic Inches, Length 3.844 Inches, Width 3.53 Inches, Depth 3.45 Inches, Number of Knockout 5, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC
Item #: 147484
CAT #: A238
UPC: 034481184157
Sign In or Register to view pricing and more.
Kraloy

Slab Box with Molded Connector, 3-5/8" Depth, 2 Gang, 3/4 and 1" Knockouts, PVC

Slab Box with Molded Connector, 4 Inch Height, 4 Inch Width, 3-5/8 Inch Depth, 2 Gang, (4) 3/4 and (4) 1 Inch Knockouts, PVC
Item #: 637291
CAT #: 089475
UPC: 622454211612
Sign In or Register to view pricing and more.
Kraloy

Floor Box, Square, 2-Gang, PVC

Floor Box, 2- Gang, Square, Depth: 3-5/8 Inch, Slab Box with Molded Connector, Knockouts: (8) 3/4 Inch, Material/Finish: PVC, Cubic Inches: 44
Item #: 637325
CAT #: 089468
UPC: 622454205413
Sign In or Register to view pricing and more.
Carlon

Switch/ Outlet Box with Bracket, 1-Gang, Depth: 3", 1/2" Kos. Non-Metallic

3"x2-1/4"x3" Square, ENT Outlet/Switch Box With Bracket, 1-Gang, Depth: 3", Knockouts: 1/2", Cubic Inches 16, Non-Metallic.
Item #: 25292
CAT #: A58381D
UPC: 034481074359
Sign In or Register to view pricing and more.
Kraloy

Standard Slab Box, 2-7/8" Deep, (4) 1/2 and (4) 3/4" Knockouts, PVC

Standard Slab Box, 2-7/8 Inch Deep, (4) 1/2 and (4) 3/4 Inch Knockouts, 44 Cubic Inches, PVC
Item #: 329052
CAT #: 089458
UPC: 622454894587
Sign In or Register to view pricing and more.
Kraloy

SMB-H-10/20 PVC SLAB BOX KWIKON

SMB-H-10/20 PVC SLAB BOX KWIKON
Item #: 329067
CAT #: 089466
UPC: 622454894662
Sign In or Register to view pricing and more.
Carlon

4" Square Switch/Outlet Box with Bracket, Depth: 1-1/2", Non-Metallic

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2" & 3/4". Cubic Inches: 20"
Item #: 26123
CAT #: A521DE
UPC: 034481074151
Sign In or Register to view pricing and more.
Kraloy

Slab Box, Depth: 2", Size: 4 x 3/4", Non-Metallic

Slab Box, Depth: 2 Inch, Size: 4 x 3/4 Inch, Non-Metallic
Item #: 840737
CAT #: 089053
UPC: 622454333550
Sign In or Register to view pricing and more.
Carlon

2-3/8" Deep, 4" Square, ENT Outlet/Switch Box

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 3/4". Cubic Inches: 30.3"
Item #: 26104
CAT #: A52171E
UPC: 034481074304
Sign In or Register to view pricing and more.
Kraloy

SVDBH-15-20 PVC SLAB BOX KWIKON

SVDBH-15-20 PVC SLAB BOX KWIKON
Item #: 524483
CAT #: 089049
UPC: 622454333505
Sign In or Register to view pricing and more.
Kraloy

Kraloy 089469

SSBH-10/15 PVC SQUARE SLAB BOX KWIKON
Item #: 554492
CAT #: 089469
UPC: 622454205420
Sign In or Register to view pricing and more.
Page 1 of 4
51 Items found