4" Square, Outlet/Switch Box, Depth: 1-1/2", Non-Metallic

Item #: 25155
Cat #: A52151D
UPC: 034481074007
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2". Cubic Inches: 20"

Overview

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2". Cubic Inches: 20"
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481074007, A52151D, ent

Specifications

Color: Blue
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Cubic Inches: 20 in³
Color: Blue
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)