2-3/8" Deep, 4" Square, ENT Outlet/Switch Box

Item #: 26104
Cat #: A52171E
UPC: 034481074304
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 3/4". Cubic Inches: 30.3"

Overview

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 3/4". Cubic Inches: 30.3"
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481074304, A52171E

Specifications

Color: Blue
Depth: 2 3/8 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 30.300 in³
Color: Blue
Mounting: Bracket, Screw On, Nail On
Depth: 2 3/8 in
Cubic Inches: 30.300 in³

Customer Reviews

No reviews for this product
(0)