1" 90° Stub Down Fitting (ENT x ENT)

Item #: 657582
Cat #: 089057
UPC: 622454334526
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1" 90° Stub Down Fitting (ENT x ENT), KWIKON

Overview

1" 90° Stub Down Fitting (ENT x ENT), KWIKON
Also known as: 622454334526, 089057

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray

Customer Reviews

No reviews for this product
(0)