Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Item #: 10701
Cat #: LVN1
UPC: 018997002617
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.

Overview

Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002617, LVN1, Single Gang Data Ring, LOW VOLTAGE BOX, LOW VOLTAGE NAIL-ON BOX

Specifications

Width: 2.810 in
Color: Black
Material: Plastic
Gangs: 1
Mounting: Nail On
Depth: 1.500 in
Width: 2.810 in
Material: Plastic
Mounting: Nail On
Color: Black
Gangs: 1
Depth: 1.500 in

Customer Reviews

No reviews for this product
(0)