Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic

Item #: 17328
Cat #: B344AB
UPC: 034481189084
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.

Overview

3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
CarlonĀ® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.
Also known as: 034481189084, B344AB

Specifications

Gangs: 3
Color: Blue
Mounting: Clamp, Bracket, Nail On
Depth: 2 11/16 in
Cubic Inches: 44 inĀ³
Gangs: 3
Mounting: Clamp, Bracket, Nail On
Cubic Inches: 44 inĀ³
Color: Blue
Depth: 2 11/16 in

Customer Reviews

No reviews for this product
(0)