2-GANG SURF MT BX,NM,23.8CUIN,IVORY
Item #:
1076331
Cat #:
5072-IVORY
UPC:
786358550625
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two-Gang Surface Mount Box, Volume 23.8 Cubic Inches, Length 4-9/16 Inches, Width 4-1/2 Inches, Depth 1-5/8 Inch, Color Ivory, Material Urea, Mounting Means Screws
Overview
Two-Gang Surface Mount Box, Volume 23.8 Cubic Inches, Length 4-9/16 Inches, Width 4-1/2 Inches, Depth 1-5/8 Inch, Color Ivory, Material Urea, Mounting Means Screws
Two-Gang Surface Mount Box, Volume 23.8 Cubic Inches, Length 4-9/16 Inches, Width 4-1/2 Inches, Depth 1-5/8 Inch, Color Ivory, Material Urea, Mounting Means Screws
Also known as: 786358550625, 5072-IVORY
Specifications
Color: | Ivory |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)