PL BX 2G 42 CU IN R+D CAPT NAIL

Item #: 401625
Cat #: P2-42-RRD
UPC: 785007306156
Sign In or Register to view pricing and more.
Documents & Guides
Range and Dryer Box with Captive Mounting Nails on Each End. 1/2 offset for wood or steel stud mounting with metal cable clamp. 12 pack.

Overview

Range and Dryer Box with Captive Mounting Nails on Each End. 1/2 offset for wood or steel stud mounting with metal cable clamp. 12 pack.
Also known as: 785007306156, P2-42-RRD

Specifications

Depth: 4 in
Gangs: 2
Mounting: Clamp, Screw On, Nail On
Color: Gray
Material: Thermoplastic
Cubic Inches: 42 in³
Depth: 4 in
Mounting: Clamp, Screw On, Nail On
Material: Thermoplastic
Gangs: 2
Color: Gray
Cubic Inches: 42 in³

Customer Reviews

No reviews for this product
(0)