Sliding Box Kit, 1-Gang, Depth: 1.625", Non-Metallic
Item #:
12980
Cat #:
8091FB
UPC:
018997109453
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Box Only, Vertical, Deep, Paintable Features: Flange, Includes NM Cable Connector, Application: GFCI, Vertical Mounting Fixture, Material: UV Rated Plastic, Size: 6.50 x 1.62 x 6.50 Inch, Cubic Inches: 24.5, White, Non-Metallic
Overview
Mounting Box Only, Vertical, Deep, Paintable Features: Flange, Includes NM Cable Connector, Application: GFCI, Vertical Mounting Fixture, Material: UV Rated Plastic, Size: 6.50 x 1.62 x 6.50 Inch, Cubic Inches: 24.5, White, Non-Metallic
Also known as: 018997109453, 8091FB
Specifications
Depth: | 1.625 in |
Gangs: | 1 |
Color: | White |
Height: | 6.500 in |
Width: | 6.500 in |
Cubic Inches: | 24.500 in³ |
Depth: | 1.625 in |
Color: | White |
Width: | 6.500 in |
Gangs: | 1 |
Height: | 6.500 in |
Cubic Inches: | 24.500 in³ |
Customer Reviews
No reviews for this product
(0)