Switch/Outlet Box, 3-Gang, 3-1/2" Deep, Non-Metallic
Item #:
12344
Cat #:
F103
UPC:
018997436412
Sign In or Register to view pricing and more.
3-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 61".
Overview
3-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 61".
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble. NEW WORK ONE-BOX set too far forward or back? No problem. Back the screws out and adjust it. OLD WORK ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Also known as: 018997436412, F103
Specifications
Gangs: | 3 |
Depth: | 3 1/2 in |
Mounting: | Screw On |
Material: | Plastic |
Cubic Inches: | 61 in³ |
Gangs: | 3 |
Mounting: | Screw On |
Cubic Inches: | 61 in³ |
Depth: | 3 1/2 in |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)