Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length

Item #: 1133259
Cat #: B232ACP
UPC: 034481158851
Sign In or Register to view pricing and more.
Documents & Guides
Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.

Overview

Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.
Also known as: 034481158851, B232ACP, 2g nail on, 2G PVC BOX

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Height: 3 3/4 in
Width: 4 in
Material: PVC
Mounting: Nail On
Cubic Inches: 32 in³
Color: Blue
Gangs: 2
Width: 4 in
Mounting: Nail On
Depth: 3 in
Height: 3 3/4 in
Material: PVC
Cubic Inches: 32 in³

Customer Reviews

No reviews for this product
(0)