Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 85167
Cat #: S2-35-RAC
UPC: 785007215090
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps

Overview

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack
Also known as: 785007215090, S2-35-RAC

Specifications

Gangs: 2
Color: Gray
Material: Thermoplastic
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 37.500 inĀ³
Gangs: 2
Material: Thermoplastic
Depth: 3 9/16 in
Color: Gray
Mounting: Nail On
Cubic Inches: 37.500 inĀ³

Customer Reviews

No reviews for this product
(0)