Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Screw-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Overview
2-Gang, Screw-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Also known as: 1052-C-SQ
Specifications
Material: | Phenolic |
Color: | Brown |
Gangs: | 2 |
Mounting: | Clamp, Nail On |
Depth: | 3 1/8 in |
Cubic Inches: | 32.500 in³ |
Material: | Phenolic |
Gangs: | 2 |
Depth: | 3 1/8 in |
Color: | Brown |
Mounting: | Clamp, Nail On |
Cubic Inches: | 32.500 in³ |
Customer Reviews
No reviews for this product
(0)