Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 15011
Cat #: 9363-EWK
UPC: 085339105787
Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 16.0". Includes: Ears, Wing Brackets, Clamps

Overview

Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 16.0". Includes: Ears, Wing Brackets, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339105787, 9363-EWK

Specifications

Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Gangs: 1
Width: 2 3/8 in
Depth: 2 7/8 in
Height: 3 1/4 in
Cubic Inches: 16 inĀ³
Mounting: Clamp, Bracket, Ears
Gangs: 1
Depth: 2 7/8 in
Cubic Inches: 16 inĀ³
Material: Fiberglass
Width: 2 3/8 in
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)