Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 18660
Cat #: B108R-UPC
UPC: 034481044161
Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 1-1/4". Cubic Inches: 8. Includes: Ears.

Overview

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 1-1/4". Cubic Inches: 8. Includes: Ears.
One-Gang Old Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears
Also known as: 034481044161, B108R-UPC, ears, baby blue, island box, pocket door box, coffin box, SINGLE GANG SHALLOW PLASTIC BLUE BOX, cabinet box

Specifications

Color: Blue
Depth: 1 1/4 in
Gangs: 1
Mounting: Ears
Cubic Inches: 8 inĀ³
Color: Blue
Gangs: 1
Cubic Inches: 8 inĀ³
Depth: 1 1/4 in
Mounting: Ears

Customer Reviews

No reviews for this product
(0)