Surface-Mount Back Box, 1-Gang, Ivory Fire Retardant Phenolic
Item #:
257677
Cat #:
42777-1IB
UPC:
078477963531
Sign In or Register to view pricing and more.
Documents & Guides
Surface-Mount Back Box, Single-Gang, Ivory Fire Retardant Phenolic, 1.45" Deep
Overview
Surface-Mount Back Box, Single-Gang, Ivory Fire Retardant Phenolic, 1.45" Deep
Surface Mount Backbox, Single Gang, Ivory, Box Depth Is 1.45 Inches
Also known as: 078477963531, 42777-1IB
Specifications
Mounting: | Surface |
Width: | 2.960 in |
Material: | Plastic |
Gangs: | 1 |
Color: | Ivory |
Depth: | 1.450 in |
Height: | 4.720 in |
Cubic Inches: | 18 in³ |
Mounting: | Surface |
Material: | Plastic |
Color: | Ivory |
Height: | 4.720 in |
Width: | 2.960 in |
Gangs: | 1 |
Depth: | 1.450 in |
Cubic Inches: | 18 in³ |
Customer Reviews
No reviews for this product
(0)