Non-Metallic Surface Mount Switch / Outlet Boxes
30 Found
Arlington
Weatherproof FS Box, 1/2" Lap Siding, 1-Gang, UV Rated Plastic
Item #: 12809
CAT #: FS8141
UPC: 018997173409
Sign In or Register to view pricing and more.
Arlington
Weatherproof FS Box, 5/8" Lap Siding, 1-Gang, UV Rated Plastic
Item #: 12785
CAT #: FS8151
UPC: 018997173416
Sign In or Register to view pricing and more.
Carlon
FS Box, 1-Gang, 1" Hubs, Feed-Thru, Type FSC, Non-Metallic
Item #: 32859
CAT #: E981FFN
UPC: 034481049012
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic
Item #: 37183
CAT #: 42777-1WB
UPC: 078477963548
Sign In or Register to view pricing and more.
Thomas & Betts
SGL-GANG WP T-BX 16.5CU PVC 8PK
Item #: 798562
CAT #: E381DR
UPC: 034481190455
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Gray, Fire Retardant
Item #: 641368
CAT #: 42777-1GA
UPC: 078477963609
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic
Item #: 37138
CAT #: 42777-1WA
UPC: 078477963593
Sign In or Register to view pricing and more.
Carlon
1 FDC 1-GANG WP BOX DEEP-NEW STYLE
Item #: 33304
CAT #: E9811FN
UPC: 034481048916
Sign In or Register to view pricing and more.
Allied Moulded
Electrical Box, 1-Gang, Non-Metallic
Item #: 106169
CAT #: 9318
UPC: 085339101406
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Ivory Fire Retardant Phenolic
Item #: 257677
CAT #: 42777-1IB
UPC: 078477963531
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Ivory, Fire Retardant Phenolic
Item #: 37160
CAT #: 42777-1IA
UPC: 078477963586
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Black, Fire Retardant Phenolic
Item #: 338394
CAT #: 42777-1EB
UPC: 078477963579
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Black, Fire Retardant Phenolic
Item #: 257667
CAT #: 42777-1EA
UPC: 078477963616
Sign In or Register to view pricing and more.
Leviton
BACKBOX DG 1.89 GY
Item #: 856056
CAT #: 42777-2GA
UPC: 078477953761
Sign In or Register to view pricing and more.
Thomas & Betts
6 1/2 OUTSIDE DIA. SURF BX,3.8CU,B
Item #: 872085
CAT #: 5080-BROWN
UPC: 786358550700
Sign In or Register to view pricing and more.
Thomas & Betts
Single-Gang Surface Mount Box, White
Item #: 874582
CAT #: 5070-WHITE
UPC: 786358550540
Sign In or Register to view pricing and more.
Arlington
Weatherproof FS Box, 1/2" Lap Siding, 1-Gang, UV Rated Plastic
Weatherproof FS Box, 1-Gang, 1/2 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch
Item #: 12809
CAT #: FS8141
UPC: 018997173409
Sign In or Register to view pricing and more.
Arlington
Weatherproof FS Box, 5/8" Lap Siding, 1-Gang, UV Rated Plastic
Weatherproof FS Box, 1-Gang, 5/8 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch
Item #: 12785
CAT #: FS8151
UPC: 018997173416
Sign In or Register to view pricing and more.
Carlon
FS Box, 1-Gang, 1" Hubs, Feed-Thru, Type FSC, Non-Metallic
1-Gang, FS Box, 1 Inch Hubs, Feed-Thru, Type FSC, Cubic Inches: 18, Non-Metallic
Item #: 32859
CAT #: E981FFN
UPC: 034481049012
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic
Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.45 Inch Deep
Item #: 37183
CAT #: 42777-1WB
UPC: 078477963548
Sign In or Register to view pricing and more.
Thomas & Betts
SGL-GANG WP T-BX 16.5CU PVC 8PK
Single Gang Weatherproof T-Box, Length 4.56 Inches, Width 2.80 Inches, Depth 2 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray, Pack of 8
Item #: 798562
CAT #: E381DR
UPC: 034481190455
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Gray, Fire Retardant
Single-Gang, Surface Mount, Switch/Outlet Box, Phenolic, Depth: 1.89". Cubic Inches: 18". Color: Gray.
Item #: 641368
CAT #: 42777-1GA
UPC: 078477963609
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic
Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.89" Deep
Item #: 37138
CAT #: 42777-1WA
UPC: 078477963593
Sign In or Register to view pricing and more.
Carlon
1 FDC 1-GANG WP BOX DEEP-NEW STYLE
1 inch non-metallic one gang deep FD box, 25 cubic inch, type FDC.
Item #: 33304
CAT #: E9811FN
UPC: 034481048916
Sign In or Register to view pricing and more.
Allied Moulded
Electrical Box, 1-Gang, Non-Metallic
Electrical Box, 1-Gang, For Use with Non-Metallic Sheathed Cable, Depth: 2". Cubic Inches: 12.8"
Item #: 106169
CAT #: 9318
UPC: 085339101406
Made in USA
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Ivory Fire Retardant Phenolic
Surface-Mount Back Box, Single-Gang, Ivory Fire Retardant Phenolic, 1.45" Deep
Item #: 257677
CAT #: 42777-1IB
UPC: 078477963531
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Ivory, Fire Retardant Phenolic
Surface-Mount Back Box, Single-Gang, Ivory, Fire Retardant Phenolic, 1.89" Deep
Item #: 37160
CAT #: 42777-1IA
UPC: 078477963586
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Black, Fire Retardant Phenolic
Surface Mount Backbox, Single Gang, Black. Box Depth Is 1.45 Inches.
Item #: 338394
CAT #: 42777-1EB
UPC: 078477963579
Sign In or Register to view pricing and more.
Leviton
Surface-Mount Back Box, 1-Gang, Black, Fire Retardant Phenolic
Surface-Mount Back Box, Single-Gang, Black, Fire Retardant Plastic
Item #: 257667
CAT #: 42777-1EA
UPC: 078477963616
Sign In or Register to view pricing and more.
Leviton
BACKBOX DG 1.89 GY
LEV 42777-2GA BACKBOX DG 1.89
Item #: 856056
CAT #: 42777-2GA
UPC: 078477953761
Sign In or Register to view pricing and more.
Thomas & Betts
6 1/2 OUTSIDE DIA. SURF BX,3.8CU,B
BOW 5080 BROWN 6 1/2 OUTSIDE
Item #: 872085
CAT #: 5080-BROWN
UPC: 786358550700
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Single-Gang Surface Mount Box, White
Single-Gang Surface Mount Box, Volume 14 Cubic Inches, Length 4-1/2 Inches, Width 2-3/4 Inches, Depth 1-5/8 Inch, Urea, White
Item #: 874582
CAT #: 5070-WHITE
UPC: 786358550540
Sign In or Register to view pricing and more.