Switch/Outlet Box with Bracket, Depth 1-5/8", 2-Gang

Item #: 17650
Cat #: B418A-UPC
UPC: 034481006183
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Nail-On, Outlet/Switch Box with Bracket Support, Non-Metallic, Depth: 1-5/8". Cubic Inches: 18". Includes: Clamps.

Overview

4" Square, Nail-On, Outlet/Switch Box with Bracket Support, Non-Metallic, Depth: 1-5/8". Cubic Inches: 18". Includes: Clamps.
Square New Work Outlet Box, Volume 18 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1-5/8 Inch, Color Blue, Material Thermoplastic, Mounting Means Captive Nails
Also known as: 034481006183, B418A-UPC

Specifications

Color: Blue
Gangs: 2
Mounting: Clamp, Bracket, Nail On
Depth: 1 5/8 in
Cubic Inches: 18 in³
Color: Blue
Mounting: Clamp, Bracket, Nail On
Cubic Inches: 18 in³
Gangs: 2
Depth: 1 5/8 in

Customer Reviews

No reviews for this product
(0)