Boxes - Non-Metallic

1,076 Found
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Item #: 12858
CAT #: BE1
UPC: 018997401601
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, 2-3/4" Depth, Non-Metallic

Item #: 17703
CAT #: B114R-UPC
UPC: 034481006107
Sign In or Register to view pricing and more.
Carlon

Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length

Item #: 1133259
CAT #: B232ACP
UPC: 034481158851
Sign In or Register to view pricing and more.
Arlington

5" Ceiling Plate Cover

Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Carlon

Round Old Work Box, 4-1/4", Blue

Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic

Item #: 17328
CAT #: B344AB
UPC: 034481189084
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 17725
CAT #: B122A-UPC
UPC: 034481091332
Sign In or Register to view pricing and more.
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Item #: 10675
CAT #: LV1
UPC: 018997581754
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

Item #: 17514
CAT #: B455A-UPC
UPC: 034481020615
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 17528
CAT #: B120A-UPC
UPC: 034481020608
Sign In or Register to view pricing and more.
Cantex

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 227543
CAT #: EZ20SB
UPC: 088700042124
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic

Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box With Captive Nails, 1-Gang, 2-7/8" Deep, Non-Metallic

Item #: 17349
CAT #: B118A
UPC: 034481100256
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 18493
CAT #: B120R
UPC: 034481124030
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic

Item #: 17687
CAT #: B225R-UPC
UPC: 034481006152
Sign In or Register to view pricing and more.
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Box Extender, 1-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Item #: 12858
CAT #: BE1
UPC: 018997401601
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, 2-3/4" Depth, Non-Metallic

Switch/Outlet Box, 1-Gang, Old Work, 2-3/4 Inch Depth, 14 Cubic Inches, Includes Ears, Swing Clamps.
Item #: 17703
CAT #: B114R-UPC
UPC: 034481006107
Sign In or Register to view pricing and more.
Carlon

Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length

Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.
Item #: 1133259
CAT #: B232ACP
UPC: 034481158851
Sign In or Register to view pricing and more.
Arlington

5" Ceiling Plate Cover

Non-Metallic, Ceiling Plate Cover: for 3-1/2 Inch - 4 Inch, Round or Octagonal, Boxes. Color: White. Includes (2) #8-32 x 3/4 Inch Flat Head Screws and Bracket.
Item #: 70681
CAT #: CP3540
UPC: 018997540904
Sign In or Register to view pricing and more.
Carlon

Round Old Work Box, 4-1/4", Blue

Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material: Polycarbonate, Mounting Means Swing Clamps
Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic

4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic

3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Item #: 17328
CAT #: B344AB
UPC: 034481189084
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/2", Cubic Inches: 22.5", Includes Clamps
Item #: 17725
CAT #: B122A-UPC
UPC: 034481091332
Sign In or Register to view pricing and more.
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Item #: 10675
CAT #: LV1
UPC: 018997581754
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-1/2", Cubic Inches: 55", Includes Clamps
Item #: 17514
CAT #: B455A-UPC
UPC: 034481020615
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20". Includes: Clamps.
Item #: 17528
CAT #: B120A-UPC
UPC: 034481020608
Sign In or Register to view pricing and more.
Cantex

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20.3".
Item #: 227543
CAT #: EZ20SB
UPC: 088700042124
Sign In or Register to view pricing and more.
Carlon

4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic

4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box With Captive Nails, 1-Gang, 2-7/8" Deep, Non-Metallic

Nail-On Switch/Outlet Box, 1-Gang, Non-Metallic. 2 7/8(D) x 2 1/4(W) x 3 3/4(L) Inch, 18 Cubic Inches, Includes Clamps
Item #: 17349
CAT #: B118A
UPC: 034481100256
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3-5/8", Cubic Inches: 20". Includes: Ears, Clamps, (x50/Case)
Item #: 18493
CAT #: B120R
UPC: 034481124030
Sign In or Register to view pricing and more.
Carlon

Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic

2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps
Item #: 17687
CAT #: B225R-UPC
UPC: 034481006152
Sign In or Register to view pricing and more.
Page 1 of 68
1,076 Items found