Counter Box Assembly, 1-Gang, Stainless Steel

Item #: 183096
Cat #: PUFP-CT-SS
UPC: 784149403587
Sign In or Register to view pricing and more.
Documents & Guides
Counter Box Assembly, 1-Gang, Pop-Up, Stainless Steel. For Tamper-Resistant GFCI Receptacle, Includes: Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade, Self Grounding). UL LISTED RECEPTACLE. BOX IS UL RECOGNIZED 498, 1059, 514A.

Overview

Counter Box Assembly, 1-Gang, Pop-Up, Stainless Steel. For Tamper-Resistant GFCI Receptacle, Includes: Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade, Self Grounding). UL LISTED RECEPTACLE. BOX IS UL RECOGNIZED 498, 1059, 514A.
Pop Up Counter Top Plate Assembly, 2 outlets, Stainless Steel material, 4-3/4 x4-7/8 x 3-1/2 in. Size, Silver/Gray, Scrub Water Tight construction, Side cableentry, Floor Mount, including 20 AMP (TR) GFI Receptacle, PUFP-WB Box
Also known as: 784149403587, PUFP-CT-SS, pop up receptacle, In counter receptacle, counter outlet

Specifications

Material: Stainless Steel
Gangs: 1
Material: Stainless Steel
Gangs: 1

Customer Reviews

No reviews for this product
(0)