Assembled Recessed Gang Boxes
176 Found
Leviton
Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory
Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Item #: 309764
CAT #: FB-2
UPC: 085339941248
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box Assembly, Adjustable, Depth: 4", Brass
Item #: 729541
CAT #: FLBAF101MB
UPC: 018997138057
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Item #: 18890
CAT #: 25249-SBA
UPC: 078477307182
Sign In or Register to view pricing and more.
Arlington
Adjustable Floor Box, 1-Gang, Brown
Item #: 474999
CAT #: FLBAF101BR
UPC: 018997043436
Sign In or Register to view pricing and more.
Leviton
Single Receptacle, 1-Gang, Floor Box Assembly
Item #: 797570
CAT #: 5249-TFB
UPC: 078477410929
Sign In or Register to view pricing and more.
Hubbell - Electrical
FLOOR BOX, DEEP, NM CABLE CLAMPS
Item #: 90096
CAT #: RF500
UPC:
Sign In or Register to view pricing and more.
Hubbell-Raco
Duplex Floor Box, 15A 125V, Complete BRS
Item #: 871599
CAT #: 6500BR-5
UPC: 050169953150
Sign In or Register to view pricing and more.
Arlington
BLK RETRO FLOOR BX FLP
Item #: 930666
CAT #: FLBRF101BL
UPC: 018997162502
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Item #: 309765
CAT #: FB-2N
UPC: 085339941293
Sign In or Register to view pricing and more.
Leviton
Pop-Up Floor Box, Tamper-Resistant Outlet
Item #: 1548779
CAT #: PFTR1-BN
UPC: 078477938805
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500" Deep, Polycarbonate/Brass
Item #: 687583
CAT #: FB-2DB
UPC: 085339996019
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box, 1-Gang, Depth: 3.378", Non-Metallic
Item #: 446042
CAT #: FLBR101W
UPC: 018997043566
Sign In or Register to view pricing and more.
Leviton
Pop-Up Floor Box with Tamper-Resistant Outlet
Item #: 1548776
CAT #: PFTR1-MB
UPC: 078477950340
Sign In or Register to view pricing and more.
Lew
Recessed Floor Plate Assembly
Item #: 335434
CAT #: SWB-2
UPC: 784149212592
Sign In or Register to view pricing and more.
Leviton
Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory
1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Floor Box Assembly, Includes Tamper Resistant Duplex Receptacle 15 Amp, 125 Volt, Nema 15-5R, 2-Pole, 3 Wire, Straight Blade, Self Grounding, Color: Ivory, Brass Floor Plate
Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Rectangular Floor Box Assembly With A Brass Duplex Device Cover
Item #: 309764
CAT #: FB-2
UPC: 085339941248
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box Assembly, Adjustable, Depth: 4", Brass
Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Brass
Item #: 729541
CAT #: FLBAF101MB
UPC: 018997138057
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Ivory with Brushed Nickel Finish Recessed (15 Amp, 125 Volt, Nema 5-15R, 2-P, 3-W, Self Grounding, Includes (2) Screw Caps, Brushed Nickel Finish Floor Plate
Item #: 18890
CAT #: 25249-SBA
UPC: 078477307182
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Arlington
Adjustable Floor Box, 1-Gang, Brown
Adjustable Floor Box for Duplex Receptacle, 1-Gang, Cubic Inches: 18.3". Adjustments: 0 - 2", Non-Metallic, Brown. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets.
Item #: 474999
CAT #: FLBAF101BR
UPC: 018997043436
Category:
Assembled Recessed Gang Boxes
Made in USA
Sign In or Register to view pricing and more.
Leviton
Single Receptacle, 1-Gang, Floor Box Assembly
1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap.
Item #: 797570
CAT #: 5249-TFB
UPC: 078477410929
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Hubbell - Electrical
FLOOR BOX, DEEP, NM CABLE CLAMPS
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox, Deep, Non-Metallic with Clamps
Item #: 90096
CAT #: RF500
UPC:
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Hubbell-Raco
Duplex Floor Box, 15A 125V, Complete BRS
Duplex Floor Box, 15A 125V, Complete BRS Rectangular, Metallic Floor Box Kit - Brass Finish or Nickel Finish Cover Plate
Item #: 871599
CAT #: 6500BR-5
UPC: 050169953150
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Arlington
BLK RETRO FLOOR BX FLP
Non-Metallic Floor Box for Installed Floors
Item #: 930666
CAT #: FLBRF101BL
UPC: 018997162502
Category:
Assembled Recessed Gang Boxes
Made in USA
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Rectangular Floor Box Assembly With A Nickel Plated Brass Duplex Device Cover
Item #: 309765
CAT #: FB-2N
UPC: 085339941293
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Leviton
Pop-Up Floor Box, Tamper-Resistant Outlet
Pop-Up Floor Box with 15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet (Pre-Wired to Terminal Block), Brushed Nickel
Item #: 1548779
CAT #: PFTR1-BN
UPC: 078477938805
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500" Deep, Polycarbonate/Brass
Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500 Inch Deep, Black Polycarbonate Box With Dark Bronze Brass Cover, Closed Cell Rubber Gasket, Galvanized Steel Dust Plate With Plated Carbon Steel Fasteners, Nitrile O-Ring, Nonmetallic Pop-In Cable Clamp Included
Item #: 687583
CAT #: FB-2DB
UPC: 085339996019
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box, 1-Gang, Depth: 3.378", Non-Metallic
Rectangular Floor Box, 1-Gang, Depth: 3.378 Inch, Cover Type: Duplex/Flip Lid, Includes: Duplex Receptacle, (1) NM94 Connector, Back Plate, Gasketed Cover,(5) #6-32 Cover Plate Screws and Threaded Plugs or Flip Lids, Non-Metallic
Item #: 446042
CAT #: FLBR101W
UPC: 018997043566
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Leviton
Pop-Up Floor Box with Tamper-Resistant Outlet
Pop-Up Floor Box with 15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet (Pre-Wired to Terminal Block), Black
Item #: 1548776
CAT #: PFTR1-MB
UPC: 078477950340
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Lew
Recessed Floor Plate Assembly
Recessed Floor Plate Assembly, 2 outlets, Box-Steel, Gasket-Neoprene, Aluminum, Nickel Silver material, 5 x 2-7/8 x 4 in. Size, Gray/Gold, Water Tight Assembly construction, Bottom, Side cable entry, Floor Mount, 18 cu.in cubic capacity, 1/2 in. knockouts, including 15 AMP (TR) Receptacle
Item #: 335434
CAT #: SWB-2
UPC: 784149212592
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.