Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

Item #: 70721
Cat #: 812-DFB
UPC: 784149162538
Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Floor Box Assembly, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.

Overview

4" Round, Floor Box Assembly, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.
The Lew Electric 812-DFB is a UL/cUL listed cast iron floor box with round, screw plug brass cover. The unit is designed for flush installation in a wood floor. Installation in carpet or tile floors is also possible with the addition of a flange (see links below). Inside the floor box is a 15A-TR-Duplex receptacle. The cast iron box has both 1/2ā€³ and 3/4ā€³ threaded conduit openings.
Also known as: 784149162538, 812-DFB, shorty circuit

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Brass
Diameter: 4 in
Cubic Inches: 14.500 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Diameter: 4 in
Material: Brass
Cubic Inches: 14.500 inĀ³

Customer Reviews

No reviews for this product
(0)