Assembled Boxes
339 Found
Hubbell-Wiring Kellems
Round PVC Floor Box, 6" Depth
Item #: 106483
CAT #: RF400
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Floor Box Assembly, Die-cast Aluminum, w/ Duplex Receptacle
Item #: 702647
CAT #: RF406ALU
UPC: 883778305627
Sign In or Register to view pricing and more.
Leviton
Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory
Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Sign In or Register to view pricing and more.
Allied Moulded
Round Cover Floor Assembly
Item #: 345484
CAT #: FB-3
UPC: 085339941255
Sign In or Register to view pricing and more.
Lew
Round Floor Box With Brass Cover, 15A (TR) Duplex Receptacle
Item #: 1279270
CAT #: PBR1-SPB
UPC: 784149406076
Sign In or Register to view pricing and more.
Allied Moulded
Floor Box, Round, 4" Diameter, Duplex Device Cover
Item #: 664816
CAT #: FB-3DB
UPC: 085339996033
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Item #: 309764
CAT #: FB-2
UPC: 085339941248
Sign In or Register to view pricing and more.
Hubbell-Bryant
Non-Metallic Floor Box For Concrete Floors, Black
Item #: 106469
CAT #: RF406BK
UPC: 883778112911
Sign In or Register to view pricing and more.
Lew
Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic
Item #: 70721
CAT #: 812-DFB
UPC: 784149162538
Sign In or Register to view pricing and more.
Thomas & Betts
Floor Box Assembly, 2-1/4" Round, Type: Screw Plug, Non-Metallic
Item #: 10678
CAT #: E971FBDI-2
UPC: 034481211693
Sign In or Register to view pricing and more.
Hubbell - Electrical
HUBBELL RCT600BK POP UP RECEP
Item #: 1953541
CAT #: RCT600BK
UPC:
Sign In or Register to view pricing and more.
Allied Moulded
Round Cover Floor Assembly
Item #: 309766
CAT #: FB-3N
UPC: 085339941309
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box Assembly, Adjustable, Depth: 4", Brass
Item #: 729541
CAT #: FLBAF101MB
UPC: 018997138057
Sign In or Register to view pricing and more.
Arlington
RETRO BL FL BOX W/ LV
Item #: 1557196
CAT #: FLBR5420BL
UPC: 018997212665
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Item #: 18890
CAT #: 25249-SBA
UPC: 078477307182
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Round PVC Floor Box, 6" Depth
Round PVC Floor Box, 1-Gang, Diameter 4-7/8 Inch, Depth 6 Inch, Accepts 3/4 and 1 Inch PVC Conduit, Includes: (4) Reducers, (4) Closure Plugs, and Concrete Cover With Locator Flag
Item #: 106483
CAT #: RF400
UPC:
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Floor Box Assembly, Die-cast Aluminum, w/ Duplex Receptacle
Floor Box Assembly, Die-cast Aluminum, Brushed Aluminum Finish, Includes Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Gasket, Floor Leveling PVC Ring, Aluminum Floor Plate, For Use With Concrete Floors.
Item #: 702647
CAT #: RF406ALU
UPC: 883778305627
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Leviton
Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory
1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Floor Box Assembly, Includes Tamper Resistant Duplex Receptacle 15 Amp, 125 Volt, Nema 15-5R, 2-Pole, 3 Wire, Straight Blade, Self Grounding, Color: Ivory, Brass Floor Plate
Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Round Cover Floor Assembly
Brass Round Cover Assembly For Duplex Floor Box
Item #: 345484
CAT #: FB-3
UPC: 085339941255
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Lew
Round Floor Box With Brass Cover, 15A (TR) Duplex Receptacle
Round Floor Box With Brass Cover, 5-1/16 Inch Deep, 3-1/4 Inch Diameter, Includes 15 Amp (TR) Duplex Receptacle, Non-Metallic, Black
Item #: 1279270
CAT #: PBR1-SPB
UPC: 784149406076
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Floor Box, Round, 4" Diameter, Duplex Device Cover
Floor Box, Round, 4" Diameter, Duplex Device Cover, Dark Bronze Plated Brass
Item #: 664816
CAT #: FB-3DB
UPC: 085339996033
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Rectangular Floor Box Assembly
Rectangular Floor Box Assembly With A Brass Duplex Device Cover
Item #: 309764
CAT #: FB-2
UPC: 085339941248
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Hubbell-Bryant
Non-Metallic Floor Box For Concrete Floors, Black
Non-Metallic Floor Box For Concrete Floors, Thermoplastic, Black
Item #: 106469
CAT #: RF406BK
UPC: 883778112911
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Lew
Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic
4" Round, Floor Box Assembly, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.
Item #: 70721
CAT #: 812-DFB
UPC: 784149162538
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Thomas & Betts
Floor Box Assembly, 2-1/4" Round, Type: Screw Plug, Non-Metallic
2-1/4" Round, Drop-In Floor Box Assembly, Non-Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Data Port or Blank. Color: Brass. Cubic Inches: 11.8". Includes: Hole Saw Bit, (1) Single Grounded Receptacle.
Item #: 10678
CAT #: E971FBDI-2
UPC: 034481211693
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Hubbell - Electrical
HUBBELL RCT600BK POP UP RECEP
HUBBELL RCT600BK POP UP RECEP
Item #: 1953541
CAT #: RCT600BK
UPC:
Category:
Assembled Recessed Countertop Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Round Cover Floor Assembly
Round Floor Box Assembly With A Nickel-Plated Brass Duplex Device Cover
Item #: 309766
CAT #: FB-3N
UPC: 085339941309
Category:
Assembled Recessed Round Boxes
Sign In or Register to view pricing and more.
Arlington
Rectangular Floor Box Assembly, Adjustable, Depth: 4", Brass
Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Brass
Item #: 729541
CAT #: FLBAF101MB
UPC: 018997138057
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.
Arlington
RETRO BL FL BOX W/ LV
RETRO BL FL BOX W/ LV
Item #: 1557196
CAT #: FLBR5420BL
UPC: 018997212665
Category:
Assembled Recessed Round Boxes
Made in USA
Sign In or Register to view pricing and more.
Leviton
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Ivory with Brushed Nickel Finish Recessed (15 Amp, 125 Volt, Nema 5-15R, 2-P, 3-W, Self Grounding, Includes (2) Screw Caps, Brushed Nickel Finish Floor Plate
Item #: 18890
CAT #: 25249-SBA
UPC: 078477307182
Category:
Assembled Recessed Gang Boxes
Sign In or Register to view pricing and more.