This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum flush style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished black (BK)
Overview
Aluminum flush style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished black (BK)
Also known as: 786564077497, EFB610CTBK
Specifications
Height: | 16 3/8 in |
Color: | Black |
Width: | 12 1/2 in |
Material: | Aluminum |
Height: | 16 3/8 in |
Width: | 12 1/2 in |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)