Cover Plate Flange, Square, 2-Gang, Aluminum
Item #:
92284
Cat #:
828TCAL
UPC:
786564054528
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Cover Plate Flange, Metallic, Color: Brushed Aluminum. WxL: 9.045" x 5.940". Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.
Overview
2-Gang, Cover Plate Flange, Metallic, Color: Brushed Aluminum. WxL: 9.045" x 5.940". Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564054528, 828TCAL
Specifications
Gangs: | 2 |
Material: | Aluminum |
Gangs: | 2 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)