Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass
Item #:
81953
Cat #:
895
UPC:
786564276319
Sign In or Register to view pricing and more.
Documents & Guides
5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Carpet Applications.
Overview
5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Carpet Applications.
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564276319, 895, doughnut
Specifications
Gangs: | 1 |
Material: | Brass |
Standards: | California Proposition 65 |
Gangs: | 1 |
Standards: | California Proposition 65 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)