FLR BX FF ACTIVATION W/GRAY FLANGE

Item #: 461192
Cat #: 897CFFTCGY
UPC: 786564140047
Sign In or Register to view pricing and more.
For furniture feed applications. Includes two 1/2"" and one 3/4"" trade size conduit connectors. CAUTION: Not for use on concrete pours less than 4 1/2"" (114mm) deep.Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Gray

Overview

For furniture feed applications. Includes two 1/2"" and one 3/4"" trade size conduit connectors. CAUTION: Not for use on concrete pours less than 4 1/2"" (114mm) deep.Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Gray
Also known as: 786564140047, 897CFFTCGY

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)