GFI Cover Plate, 3-1/4" x 4-5/32", Flip Lid, Aluminum

Item #: 677303
Cat #: 828GFITCAL-GY
UPC: 786564080091
Sign In or Register to view pricing and more.
Documents & Guides
GFI Cover Plate, 3-1/4 x 4-5/32 Inch, Flip Lid, Aluminum/Gray Powder-Coat

Overview

GFI Cover Plate, 3-1/4 x 4-5/32 Inch, Flip Lid, Aluminum/Gray Powder-Coat
Brushed aluminum GFI cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges. Made in USA.
Also known as: 786564080091, 828GFITCAL-GY

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1
Color: Gray

Customer Reviews

No reviews for this product
(0)