RECT DUPLEX RECEPTACLE PLATE GY

Item #: 666409
Cat #: 828R-TCAL-GY
UPC: 786564080039
Sign In or Register to view pricing and more.
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Gray
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.
Also known as: 786564080039, 828R-TCAL-GY

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/4 in
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Diameter: 1 1/4 in
Gangs: 1

Customer Reviews

No reviews for this product
(0)