Combination Carpet and Tile Flange, 2-Gang, Black
Item #:
667757
Cat #:
827TCAL-BK
UPC:
786564079705
Sign In or Register to view pricing and more.
Documents & Guides
Combination Carpet and Tile Flange, 2-Gang, Powder-Coated Aluminum, Black
Overview
Combination Carpet and Tile Flange, 2-Gang, Powder-Coated Aluminum, Black
Two-gang powder-coated aluminum combination carpet and tile flange, 6" x 9" (152.4mm x 228.6mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Also known as: 786564079705, 827TCAL-BK
Specifications
Material: | Die Cast Aluminum |
Gangs: | 3 |
Color: | Black |
Material: | Die Cast Aluminum |
Color: | Black |
Gangs: | 3 |
Customer Reviews
No reviews for this product
(0)