Sign In or Register to view pricing and more.
Documents & Guides
This box has a 4" (102mm) depth design with an extra 2" (51mm) of width for additional wiring capacity. These boxes can accommodate two duplex power receptacles on one side. Power plate with duplex knockouts included with box. The communication plate will accept two communication adapters for up to 12 ports of activation. Lids can be rotated 180¦ for easy orientation. Gray lids are die-cast zinc construction. NOTE: For custom options, consult factory. All boxes are sold with one power plate: 4" (102mm) deep boxes have plate with two power duplex receptacle KOs, 5" (127mm) deep boxes have plate with four power duplex receptacle KOs. All communication plates sold separately.
Overview
This box has a 4" (102mm) depth design with an extra 2" (51mm) of width for additional wiring capacity. These boxes can accommodate two duplex power receptacles on one side. Power plate with duplex knockouts included with box. The communication plate will accept two communication adapters for up to 12 ports of activation. Lids can be rotated 180¦ for easy orientation. Gray lids are die-cast zinc construction. NOTE: For custom options, consult factory. All boxes are sold with one power plate: 4" (102mm) deep boxes have plate with two power duplex receptacle KOs, 5" (127mm) deep boxes have plate with four power duplex receptacle KOs. All communication plates sold separately.
Also known as: 786564521167, AC8104
Specifications
Width: | 2 in |
Depth: | 4 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Color: | Gray |
Gangs: | 4 |
Width: | 2 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Gangs: | 4 |
Depth: | 4 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)