Adjustable Floor Box, 1-Gang, Cast Iron

Item #: 81683
Cat #: 880CS1-1
UPC: 786564515876
Sign In or Register to view pricing and more.
Adjustable Floor Box, 1-Gang, Depth: 3-7/16". Cubic Inches: 48". Knockouts: (4) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour), Cast Iron

Overview

Adjustable Floor Box, 1-Gang, Depth: 3-7/16". Cubic Inches: 48". Knockouts: (4) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour), Cast Iron
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564515876, 880CS1-1

Specifications

Material: Cast Iron
Knockout Diameter: 1 in
Gangs: 1
Depth: 3 7/16 in
Cubic Inches: 48 in³
Finish: Brass, Brushed Aluminum
Material: Cast Iron
Gangs: 1
Cubic Inches: 48 in³
Knockout Diameter: 1 in
Depth: 3 7/16 in
Finish: Brass, Brushed Aluminum

Customer Reviews

No reviews for this product
(0)