2-Gang Concrete Floor Box System

Item #: 1384191
Cat #: FBBOX-GY
UPC: 078477811771
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Concrete Floor Box System, PVC Box with 6.25” Height, 2” Data port entry; 1.25” Power Port Entry, Includes PVC Box, Power Conduit Reducers, Data Conduit Reducers, Protective Cover and Low Voltage Divider

Overview

2-Gang Concrete Floor Box System, PVC Box with 6.25” Height, 2” Data port entry; 1.25” Power Port Entry, Includes PVC Box, Power Conduit Reducers, Data Conduit Reducers, Protective Cover and Low Voltage Divider
2-Gang Concrete Floor Box System, PVC Box with 6.25” Height, 2” Data port entry; 1.25” Power port entry. Includes PVC Box, Power Conduit Reducers, Data Conduit Reducers, Protective Cover and Low Voltage Divider. Delivering the power you need, where you need it. This is not just a floor box. Leviton delivers the whole solution; providing access to power connectivity and high-performance network infrastructures for every commercial setting. To be used with finished floors made of wood, tile, vinyl, terrazzo, carpet and concrete.
Also known as: 078477811771, FBBOX-GY

Specifications

Height: 6.250 in
Height: 6.250 in

Customer Reviews

No reviews for this product
(0)