Round Floor Box, Diameter: 6", Depth: 6 -7/16", Non-Metallic
Item #:
552149
Cat #:
RPNFB
UPC:
786564081739
Sign In or Register to view pricing and more.
Documents & Guides
Round Floor Box, Diameter: 6 Inch, Depth: 6 -7/16 Inch, 2 Inch and 1-1/4 Inch Hubs, Non-Metallic, Reusable Concrete Cap
Overview
Round Floor Box, Diameter: 6 Inch, Depth: 6 -7/16 Inch, 2 Inch and 1-1/4 Inch Hubs, Non-Metallic, Reusable Concrete Cap
Round dual service nonmetallic concrete floor box. Floor box has two 1 1/4" trade size conduit hubs for power and two 2" trade size conduit hubs for communications and audio/video services. Box Includes: (1) Reusable concrete cap, (1) Reducing ring for the 2" hubs that can be reduced down to 1 1/2 Trade size, and 1 1/4" trade size openings. (1) Reducing ring for the 1 1/4" hubs that allow to be reduced to 1" trade size opening or 3/4" trade size opening.
Also known as: 786564081739, RPNFB, Floor Box
Specifications
Depth: | 6 7/16 in |
Material: | PVC |
Depth: | 6 7/16 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)