SHALLOW BOX 3-GANG

Item #: 119497
Cat #: 880CM3-1
UPC: 786564515920
Sign In or Register to view pricing and more.
The 880CM3 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880CM3 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.

Overview

The 880CM3 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880CM3 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.
Also known as: 786564515920, 880CM3-1

Specifications

Gangs: 3
Material: Cast Iron
Knockout Diameter: 1 in
Depth: 2 7/16 in
Cubic Inches: 118 in³
Finish: Brass, Brushed Aluminum
Gangs: 3
Knockout Diameter: 1 in
Cubic Inches: 118 in³
Material: Cast Iron
Depth: 2 7/16 in
Finish: Brass, Brushed Aluminum

Customer Reviews

No reviews for this product
(0)