Floor Boxes

257 Found
Thomas & Betts

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Item #: 10113
CAT #: E971FB
UPC: 034481067061
Sign In or Register to view pricing and more.
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Item #: 3873
CAT #: 880MP
UPC: 786564524304
Sign In or Register to view pricing and more.
Wiremold

Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic

Item #: 3656
CAT #: 881
UPC: 786564524267
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, 1-Gang, Brass

Item #: 10302
CAT #: B121BFBB
UPC: 034481178545
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, Duplex, 1-Gang, Ivory

Item #: 9855
CAT #: B121BFBR
UPC: 034481149149
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Item #: 6267
CAT #: S1PFB
UPC: 783585371016
Sign In or Register to view pricing and more.
Arlington

CONCRETE FLOOR BOX

Item #: 694158
CAT #: FLBC4500
UPC: 018997220103
Sign In or Register to view pricing and more.
Wiremold

Round Floor Box, Diameter: 6", Depth: 6 -7/16", Non-Metallic

Item #: 552149
CAT #: RPNFB
UPC: 786564081739
Sign In or Register to view pricing and more.
Wiremold

Rectangular Floor Box, 1-Gang, Depth: 4", Non-Metallic

Item #: 532978
CAT #: 880MP2
UPC: 786776180824
Sign In or Register to view pricing and more.
Thomas & Betts

Round Floor Box, Diameter 5-5/32", Depth 6", Non-Metallic

Item #: 5219
CAT #: 68-P
UPC: 785991600230
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Rectangular Floor Box, 2-Gang, Depth: 6", Non-Metallic

Item #: 78534
CAT #: PFBRG2
UPC: 783585848310
Sign In or Register to view pricing and more.
Leviton

2-Gang Concrete Floor Box System

Item #: 1384191
CAT #: FBBOX-GY
UPC: 078477811771
Sign In or Register to view pricing and more.
Thomas & Betts

Rectangular Floor Box, 1-Gang, Depth: 6", Non-Metallic

Item #: 70772
CAT #: E976RFB
UPC: 034481126560
Sign In or Register to view pricing and more.
Arlington

ARL FLBC4502 CONCRETE FLOOR B

Item #: 1202161
CAT #: FLBC4502
UPC: 018997340047
Sign In or Register to view pricing and more.
Wiremold

Rectangular Floor Box, 2-Gang, Depth: 3-15/32", Steel

Item #: 82053
CAT #: 880S2
UPC: 786564221753
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Item #: 7580
CAT #: PFB1
UPC: 783585342757
Sign In or Register to view pricing and more.
Thomas & Betts

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

5" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 90". Hubs: (2) 3/4", (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers
Item #: 10113
CAT #: E971FB
UPC: 034481067061
Sign In or Register to view pricing and more.
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Item #: 3873
CAT #: 880MP
UPC: 786564524304
Sign In or Register to view pricing and more.
Wiremold

Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic

4-1/4" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 65". Hubs: (4) 1", 3/4" or 1/2". Includes: (7) Conduit Reducers & Plugs. Adjustments: 2-1/4" - 6".
Item #: 3656
CAT #: 881
UPC: 786564524267
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, 1-Gang, Brass

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Depth: 3-1/3". Cubic Inches: 20". Adjustments: 0 - 1-3/4", Non-Metallic, Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets
Item #: 10302
CAT #: B121BFBB
UPC: 034481178545
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, Duplex, 1-Gang, Ivory

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Non-Metallic, Ivory, Depth: 3-1/3", Cubic Inches: 20", Adjustments: 0 - 1-3/4", Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets
Item #: 9855
CAT #: B121BFBR
UPC: 034481149149
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Round Floor Box, Diameter: 5 Inch, Depth: 6 Inch, Cubic Inches: 100, Non-Metallic
Item #: 6267
CAT #: S1PFB
UPC: 783585371016
Sign In or Register to view pricing and more.
Arlington

CONCRETE FLOOR BOX

4.5" Non-Metallic Round Box with Plugs, Low Voltage Divider and Mud Cover
Item #: 694158
CAT #: FLBC4500
UPC: 018997220103
Sign In or Register to view pricing and more.
Wiremold

Round Floor Box, Diameter: 6", Depth: 6 -7/16", Non-Metallic

Round Floor Box, Diameter: 6 Inch, Depth: 6 -7/16 Inch, 2 Inch and 1-1/4 Inch Hubs, Non-Metallic, Reusable Concrete Cap
Item #: 552149
CAT #: RPNFB
UPC: 786564081739
Sign In or Register to view pricing and more.
Wiremold

Rectangular Floor Box, 1-Gang, Depth: 4", Non-Metallic

Rectangular Floor Box, 1-Gang, Depth: 4 Inch, Cubic Inches: 100, Includes Reusable Mudcap, Insert Spacer, Conduit Plugs, and Reducers (1 Inch, 3/4 Inch, and 1/2 Inch), Non-Metallic
Item #: 532978
CAT #: 880MP2
UPC: 786776180824
Sign In or Register to view pricing and more.
Thomas & Betts

Round Floor Box, Diameter 5-5/32", Depth 6", Non-Metallic

Round Floor Box, Diameter 5-5/32 Inch, 6 Inch, 100 Cubic Inches, Cover Single/Duplex/Data/Voice, Non-Metallic
Item #: 5219
CAT #: 68-P
UPC: 785991600230
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Rectangular Floor Box, 2-Gang, Depth: 6", Non-Metallic

Floor Box Concrete Flange, 2-Gang, Plastic
Item #: 78534
CAT #: PFBRG2
UPC: 783585848310
Sign In or Register to view pricing and more.
Leviton

2-Gang Concrete Floor Box System

2-Gang Concrete Floor Box System, PVC Box with 6.25” Height, 2” Data port entry; 1.25” Power Port Entry, Includes PVC Box, Power Conduit Reducers, Data Conduit Reducers, Protective Cover and Low Voltage Divider
Item #: 1384191
CAT #: FBBOX-GY
UPC: 078477811771
Sign In or Register to view pricing and more.
Thomas & Betts

Rectangular Floor Box, 1-Gang, Depth: 6", Non-Metallic

1-Gang, Gangable Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 97.4". Hubs: (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers.
Item #: 70772
CAT #: E976RFB
UPC: 034481126560
Sign In or Register to view pricing and more.
Arlington

ARL FLBC4502 CONCRETE FLOOR B

ARL FLBC4502 CONCRETE FLOOR B
Item #: 1202161
CAT #: FLBC4502
UPC: 018997340047
Sign In or Register to view pricing and more.
Wiremold

Rectangular Floor Box, 2-Gang, Depth: 3-15/32", Steel

2-Gang, Adjustable Floor Box, Steel, Depth: 3-15/32". Cubic Inches: 117". Knockouts: (4) 1/2", (8) 3/4" & (4) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour)
Item #: 82053
CAT #: 880S2
UPC: 786564221753
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Round Floor Box, Diameter: 5 Inch, Depth: 6 Inch, Cubic Inches: 100, Non-Metallic
Item #: 7580
CAT #: PFB1
UPC: 783585342757
Sign In or Register to view pricing and more.
Page 1 of 17
257 Items found